Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1/2" x 25ft- Red
Mfr # BS-XO-050-25BP-RD
Zoro # G9850819
product price: $12.99
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-050-25BP-RD
- Zoro # G9850819
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Red
Diameter: 1/2"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Red
Diameter: 1/2"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Black (WL-SW-075-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-10)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Red (BS-XO-300-25BP-RD)
- Electriduct Cable Sleeves