Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1/2" x 25ft- Gray
Mfr # BS-XO-050-25BP-GY
Zoro # G9851421
product price: $12.59
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-050-25BP-GY
- Zoro # G9851421
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Gray Diameter: 1/2" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14BUC32AF)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 3FT- Red (BS-J-SRF-050-3-RD)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 10ft- Black (BS-J-SCW-0625-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- Electriduct Cable Sleeves