Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1" x 25ft- Gray
Mfr # BS-XO-100-25BP-GY
Zoro # G9851114
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-XO-100-25BP-GY
- Zoro # G9851114
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Gray Diameter: 1" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 11/16" Uninsulated Spade Terminals 20PK (70107)
- SQUARE D Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve (BGA34100Y)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 5ft- Taupe (BS-WI-100-5-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Orange (BS-XO-100-10BP-OR)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Blue (BS-XO-0125-25BP-BL)
- Electriduct Cable Sleeves