Shop All Traffic Barricades
Electriduct
ED 7" Orange Plastic Sport Traffic Cones
Mfr # TC-ED-7-10PK-OR
Zoro # G9851254
product price: $15.69
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-ED-7-10PK-OR
- Zoro # G9851254
- Country of Origin China
- Category Traffic Barricades
Description
The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments.
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 7"
Base Width: 5" x 5"
Weight: 0.8lbs
Color: Orange
Reflective Collar: No
Qty: 10
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 7"
Base Width: 5" x 5"
Weight: 0.8lbs
Color: Orange
Reflective Collar: No
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 2 (TC-ED-36RB-2PK)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- ELECTRIDUCT Traffic Cone Non-Reflective- 18"- Bright Orange/Black Base (TC-ED-18B)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36" (TC-ED-36RB)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- Electriduct Traffic Safety