Shop All Cable Sleeves
Electriduct
Easy Wrap Cable Manager- 5/8" x 10FT- White
Mfr # WL-EASY-0625-10-WT
Zoro # G9841174
product price: $14.29
$14.29
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
- Brand Electriduct
- MFR # WL-EASY-0625-10-WT
- Zoro # G9841174
- Country of Origin China
- Category Cable Sleeves
Description
Give yourself the ease of managing loose messy cable bundles by using the Easy Wrap Cable Manager. The unique design spiral style wrap works with the cable installation tool for quick installation, and the open slits allow for maximum bend radius and cable breakouts. Made from durable polyethylene material, the Easy Wrap can provide abrasion resistance and is reusable for applications that require frequent maintenance. Color: White Diameter: 5/8" Length: 10ft
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
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- DAYTON Counter, Mechanical (6X158)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Green (BS-XO-150-10BP-GN)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- White (BS-J-SCW-125-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Orange (BS-XO-025-25BP-OR)
- Electriduct Cable Sleeves