Shop All Cable Sleeves
Electriduct
Easy Wrap Cable Manager- 5/8" x 10FT- Black
Mfr # WL-EASY-0625-10-BK
Zoro # G9841953
product price: $14.99
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-EASY-0625-10-BK
- Zoro # G9841953
- Country of Origin China
- Category Cable Sleeves
Description
Give yourself the ease of managing loose messy cable bundles by using the Easy Wrap Cable Manager. The unique design spiral style wrap works with the cable installation tool for quick installation, and the open slits allow for maximum bend radius and cable breakouts. Made from durable polyethylene material, the Easy Wrap can provide abrasion resistance and is reusable for applications that require frequent maintenance. Color: Black Diameter: 5/8" Length: 10ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- Electriduct Cable Sleeves