Shop All Cable Sleeves
Electriduct
Easy Wrap Cable Manager- 3/4" x 10FT- Gray
Mfr # WL-EASY-075-10-GY
Zoro # G9854842
product price: $14.49
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-EASY-075-10-GY
- Zoro # G9854842
- Country of Origin China
- Category Cable Sleeves
Description
Give yourself the ease of managing loose messy cable bundles by using the Easy Wrap Cable Manager. The unique design spiral style wrap works with the cable installation tool for quick installation, and the open slits allow for maximum bend radius and cable breakouts. Made from durable polyethylene material, the Easy Wrap can provide abrasion resistance and is reusable for applications that require frequent maintenance. Color: Gray Diameter: 3/4" Length: 10ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, RubberSteel, Black (PPR-1550)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Beige (SRCD-1075-5-BE)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-025-100)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 25FT (BSNY-J-100-25)
- Electriduct Cable Sleeves