Shop All Cable Protectors
Electriduct
Easy Rider Speed Bumps
Mfr # SB-ER-4
Zoro # G9918630
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (feet) 4
- Width (inches) 12
- Height (inches) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SB-ER-4
- Zoro # G9918630
- Country of Origin China
- Category Cable Protectors
Dimensions
Length (feet) | 4 |
Width (inches) | 12 |
Height (inches) | 2.25 |
Description
The Easy Rider speed bump reduces vehicle speeds down to 2-5 mph and lowers insurance premiums for lot owners due to improved parking lot safety. Easy Rider includes the required mounting equipment and end caps to protect the speed bump ends. Each speed bump has a 1 " channeled bottom for drainage, piping and cabling. With their bright reflective tape and high-quality cats-eye reflectors built in, oncoming drivers are alerted well in advance.Dimensions: 4ft L x 12"W x 2.25"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft - Gray (D-22-5-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft - Brown (D-100-5-BN)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Orange) (DO-ED-SM-T-RT-OR)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- Electriduct Cable Protectors