Shop All Voice & Data Communication Cabinets
Electriduct
E-PRO Wall Mount Cabinets - Electriduct
Mfr # QWM-EPRO-6U
Zoro # G0117976
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6U
- Wall Mountable Yes, Wall Mountable
- Format (inches) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-6U
- Zoro # G0117976
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Size | 6U |
Details
Wall Mountable | Yes, Wall Mountable |
Format (inches) | 19 |
Description
Good looks, great price, easy access to your components and durable cold rolled steel construction are all features of our new E-PRO series Wall Mount Cabinets. Each model offers adequate ventilation as well as removable panels and vertical adjustable rack rails for easy installation and maintenance. A tinted glass door with lock allows you to see and monitor your components.
Size: 6U
Exterior LxWxH: 17.71 x 21-1/4 x 12.4
Interior LxWxH: 16 x 19 x 11.9
Load Cap: 60lbs
Size: 6U
Exterior LxWxH: 17.71 x 21-1/4 x 12.4
Interior LxWxH: 16 x 19 x 11.9
Load Cap: 60lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (1EJC1)
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- Electriduct Voice & Data Communication Cabinets