Shop All Cooling Racks
Electriduct
E-Pro Open Frame Network Equipment Racks
Mfr # QWM-EPRO-OR-4P-42U
Zoro # G0119403
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 78.7"
- Depth 23.6"
- Width 23.6"
- Material SPCC Cold Rolled Steel, Powder Coated Paint
- Format 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-OR-4P-42U
- Zoro # G0119403
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 78.7" |
Depth | 23.6" |
Width | 23.6" |
Details
Material | SPCC Cold Rolled Steel, Powder Coated Paint |
Format | 19" |
Design | 4 Post |
Standard | Comply with ANSI/EIA RS-310-D, IEC60297-2, DIN41494 |
Loading Capacity | Static loading |
Rack Units | 42U |
Description
Our E-Pro Open Frame Racks are constructed of strong SPCC cold rolled steel that has been powder coated to prevent scratches or corrosion. This sturdy material has a loading capacity of 330lbs and complies with the following standards: ANSI/EIA RS-310-D, IEC60297-2, DIN41494:Part 1; DIN41494;Part 7. Includes casters and cage nuts/screws.
Design: 4 Post
Format 19"
Rack Units: 42U
Width: 23.6"
Depth: 23.6"
Height: 78.7"
Weight: 77lbs
Design: 4 Post
Format 19"
Rack Units: 42U
Width: 23.6"
Depth: 23.6"
Height: 78.7"
Weight: 77lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- Electriduct Cooling Racks