Shop All Voice & Data Communication Cabinets
Electriduct
E-PRO Delux Wall Mount Cabinets - Electriduct
Mfr # QWM-EPRO-DELUX-6U
Zoro # G0118222
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SPCC Cold Rolled Steel, 19" Rails 1.2mm, Side Panel 1.0mm, Other 1.2mm
- Standard Complies with ANSI/EIA RS-310-D, IEC297-2, DIN41494-1;DIN41494-7
- Fan 50CFM,120x120x38mm,Voltage 110V
- RU Size 6U
- Loading Capacity Static Loading 60KG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-DELUX-6U
- Zoro # G0118222
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
RU Size | 6U |
Outside Dimensions(W x H x D) | 23.32"W x 14.49"H x 17.72"D |
Details
Material | SPCC Cold Rolled Steel, 19" Rails 1.2mm, Side Panel 1.0mm, Other 1.2mm |
Standard | Complies with ANSI/EIA RS-310-D, IEC297-2, DIN41494-1;DIN41494-7 |
Fan | 50CFM,120x120x38mm,Voltage 110V |
Loading Capacity | Static Loading 60KG |
Description
Our Delux Wall Mount Cabinets feature cooling fans and a rack tray to offer a more complete package. Designed for a 19" standard format, the adjustable railing, removable side panels, and 180° opening angle allow adjustments and easy installation of components. The welded frame, body and door, are made from cold rolled steel to ensure a reliable structure.Standard: ANSI/EIA RS-310-D, IEC297-2, DIN41494-1;DIN41494-7Fan: 50CFM, 110VSize: 6UDimensions: 23.32"W x 14.49"H x 17.72"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- Electriduct Voice & Data Communication Cabinets