Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN5.00-6-SS
Zoro # G9826039
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6FT
- Color Options Safety Stripe
- Nominal Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN5.00-6-SS
- Zoro # G9826039
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 6FT |
Nominal Size | 5" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 5"Length: 6ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- LEVITON Lampholder Adapter White (00061-00W)
- ANCOR Heat Shrink Multi-Wire Step Down Butt Connectors 24-8 Assorted (320000)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Brown (CC-PL-MED-50-BN)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Gray (CC-PL-SM-5-GY)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- ELASCO PRODUCTS Small Heavy Duty Drop Over, 1.5"W x 0.5"H, ED1050-BK (ED1050-BK)
- Electriduct Cable Protectors