Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN5.00-25-SS
Zoro # G9824289
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25FT
- Color Options Safety Stripe
- Nominal Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN5.00-25-SS
- Zoro # G9824289
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 25FT |
Nominal Size | 5" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 5"
Length: 25ft
Color: Safety Stripe
Width: 5"
Length: 25ft
Color: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Brown (D-2-10-BN)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- White (CSX-3-36-WT)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 30" - Brown (D-2-30-BN)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Beige (CC-PL-SM-15-BE)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- Electriduct Cable Protectors