Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN5.00-12-SS
Zoro # G9823421
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12FT
- Color Options Safety Stripe
- Nominal Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN5.00-12-SS
- Zoro # G9823421
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 12FT |
Nominal Size | 5" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 5"Length: 12ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- LEVITON Locking Plug (2341)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Brown (D-22-10-BN)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Gray (CSX-5-36-GY)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Gray (CC-SC-6-3-GY)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- Electriduct Cable Protectors