Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN5.00-100-SS
Zoro # G9844010
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100FT
- Nominal Size 5"
- Color Options Safety Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN5.00-100-SS
- Zoro # G9844010
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100FT |
Nominal Size | 5" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 5"Length: 100ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-3CH-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 25ft- Black (WL-SW-HD-150-25-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1" W (SR-WG-100-6-20PK-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- LEGRAND Brown 5Ft Cord Protector (CDB-005)
- Electriduct Cable Protectors