Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN4.00-50-SS
Zoro # G9841865
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50FT
- Nominal Size 4"
- Color Options Safety Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN4.00-50-SS
- Zoro # G9841865
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50FT |
Nominal Size | 4" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 4"Length: 50ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft Black (D-1-10-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black (D-2-LP-5-BK)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- Electriduct Cable Protectors