Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN4.00-25-SS
Zoro # G9808633
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25FT
- Color Options Safety Stripe
- Nominal Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN4.00-25-SS
- Zoro # G9808633
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 25FT |
Nominal Size | 4" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 4"Length: 25ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-I)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. (HC6Y03)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Black (CC-RI-CP-15-BK)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Yellow (CC-SC-4-12-YL)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- Electriduct Cable Protectors