Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover
Mfr # DRN4.00-15-SS
Zoro # G9828069
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15FT
- Nominal Size 4"
- Color Options Safety Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN4.00-15-SS
- Zoro # G9828069
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 15FT |
Nominal Size | 4" |
Details
Color Options | Safety Stripe |
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.Width: 4"Length: 15ftColor: Safety Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft Black (D-2-10-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Beige (CC-PL-SM-5-BE)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- Electriduct Cable Protectors