Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 5" x 5ft- Blue
Mfr # DRN5.00-5-BL
Zoro # G9825180
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN5.00-5-BL
- Zoro # G9825180
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 5"
Length: 5ft
Color: Blue
Width: 5"
Length: 5ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- White (CSX-3-36-WT)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 25ft Black (D-200-25-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Brown (CC-PL-LG-5-BN)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- ELECTRIDUCT Easy Rider Speed Bumps (SB-ER-4)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- Electriduct Cable Protectors