Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 5" x 50ft- Black
Mfr # DRN5.00-50-BK
Zoro # G9822913
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN5.00-50-BK
- Zoro # G9822913
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting. Width: 5" Length: 50ft Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Gray (CC-PL-LG-25-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Yellow (CC-SC-4-6-YL)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Black (CC-RI-CP-15-BK)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- Electriduct Cable Protectors