Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 5" x 10ft- Gray
Mfr # DRN5.00-10-GY
Zoro # G9817812
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN5.00-10-GY
- Zoro # G9817812
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 5"
Length: 10ft
Color: Gray
Width: 5"
Length: 10ft
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 10A, 600V AC, Non-Indicating (A60Q10-2)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Black (CC-SC-4-12-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Taupe (CC-SC-6-12-TP)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- Electriduct Cable Protectors