Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 5" x 100ft- Brown
Mfr # DRN5.00-100-BN
Zoro # G9820929
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DRN5.00-100-BN
- Zoro # G9820929
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting. Width: 5" Length: 100ft Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- ELECTRIDUCT Rubber Parking Block Curb- 72"- 5pk (SB-ED-PC-7320-5PK)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- ELECTRIDUCT Low Profile Rubber Cable Protector- 3 Channel- 1.05"x1.3"x35.75" (CP-RPS-312-LP)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- Electriduct Cable Protectors