Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 4" x 5ft- Brown
Mfr # DRN4.00-5-BN
Zoro # G9809893
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN4.00-5-BN
- Zoro # G9809893
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 4"
Length: 5ft
Color: Brown
Width: 4"
Length: 5ft
Color: Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- ELECTRIDUCT Home and Office 36" Small Drop Over- Black (DO-ED-SM-36-BK)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Yellow (CC-SC-4-3-YL)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Gray (CC-PL-LG-25-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- Electriduct Cable Protectors