Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 4" x 150ft- Blue
Mfr # DRN4.00-150-BL
Zoro # G9853354
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DRN4.00-150-BL
- Zoro # G9853354
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting. Width: 4" Length: 150ft Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8/10A, 600V AC, Non-Indicating (ATDR8/10)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- ELECTRIDUCT Right 45 Deg Turn For Extreme Rubber Small Cord Protector (CP-RPS-212-RT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Black (CC-PL-LG-5-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Beige (CC-PL-LG-5-BE)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- Electriduct Cable Protectors