Shop All Heat Shrink Tubing
Electriduct
Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black
Mfr # HS4-KIT-DW-BK-10PK
Zoro # G9807924
product price: $107.99
Free Shipping & Returns
$107.99
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
- Brand Electriduct
- MFR # HS4-KIT-DW-BK-10PK
- Zoro # G9807924
- Country of Origin China
- Category Heat Shrink Tubing
Description
This 4 to 1 ratio with Adhesive Liner provides good sealing over irregular shapes, and if used properly, is waterproof and moisture resistant. With the high shrink ratio, repairing and securing most cable jackets without removing the connectors is possible. Includes 38 pieces of dual wall heat shrink in 4" lengths with a thin adhesive lining for air tight seals, in a reusable box: 3/16": 12 pcs 1/4": 10 pcs 3/8": 6 pcs 1/2": 4 pcs 5/8": 2 pcs 3/4": 2 pcs 1": 2 pcs Color: Black Qty: Pack of 10
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
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- Electriduct Heat Shrink Tubing