Shop All Heat Shrink Tubing
Electriduct
Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD
Mfr # HS-KIT-DW-CL-3PK
Zoro # G9833860
product price: $35.15
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-KIT-DW-CL-3PK
- Zoro # G9833860
- Country of Origin China
- Category Heat Shrink Tubing
Description
This 3:1 dual wall heat shrink is great for sealing, insulating and protecting wire terminals, and spliced sections of wires and cords. Provides the optimum solution for applications where cables will be exposed to harsh environments and full flame retardance is preferred.
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Qty: Pack of 3
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Qty: Pack of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- Electriduct Heat Shrink Tubing