Shop All Cable Trays
Electriduct
D-Wings Cord Organizer Nail-Free Clips
Mfr # SR-RI-UTW-D18-BK
Zoro # G9919233
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Quantity 18 pcs
- ID Size 0.375" to 0.5"
- Type D-Wing Combo(12 x 0.375" clips, 6 x 0.5" clips)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-RI-UTW-D18-BK
- Zoro # G9919233
- Country of Origin China
- Category Cable Trays
Dimensions
ID Size | 0.375" to 0.5" |
Details
Color | Black |
Quantity | 18 pcs |
Type | D-Wing Combo(12 x 0.375" clips, 6 x 0.5" clips) |
Description
Hold and guide loose wires and cables throughout your home and garden using these nifty nail free mounting clips. D-Wing assorted kit is designed for mounting around your home or office to organize your cabling behind furniture, on tv stands, and more.Kit Includes:6 large clips(ID: 1/2")0.98" x 0.78" x 0.82"H12 small clips(ID: 3/8"): 0.78" x 0.65" x 0.67"HQty: 18Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-005R)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, TT-30R, Black (HBLTT30R)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-MED1-5PK-BK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- Electriduct Cable Trays