Shop All Power Strips
Electriduct
Cord Reel 5FT- 3 Power Outlets- White
Mfr # PDC-SW-CORDREEL-3-2PK
Zoro # G9819194
product price: $23.15
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-CORDREEL-3-2PK
- Zoro # G9819194
- Country of Origin China
- Category Power Strips
Description
This the 3 power outlet cord reel is great for small setups with limited space, lamps, tv's, stereos in permanent and temporary applications. With 5 feet of extension cord and the ability to neatly coil the excess within the unit, the portable cord reel keeps tangled messy cords to a minimum. Pack of 2.
Circuit Breaker: 8A with rocker switch
Plug: NEMA-1-15P
Cord: 5FT, SPT2 16/2C
Outlet: 3 AC Outlet 1-15R
Rating: 8A 125V, 60Hz, 1000W
Circuit Breaker: 8A with rocker switch
Plug: NEMA-1-15P
Cord: 5FT, SPT2 16/2C
Outlet: 3 AC Outlet 1-15R
Rating: 8A 125V, 60Hz, 1000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- ELECTRIDUCT PowerTap Grommet Power Data Center(3 Pwr, 2 USB, 1 CAT6)- Black (PDC-SW-GMPT-ED-CAT6-2PK)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- Electriduct Power Strips