Shop All Traffic Barricades
Electriduct
Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19"
Mfr # TC-ED-LSC-2L
Zoro # G9919139
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-ED-LSC-2L
- Zoro # G9919139
- Country of Origin China
- Category Traffic Barricades
Description
Completely transportable, the Retractable Safety Cone can be stored in storage closets, car trunks, under seats, in tool boxes and extended to a highly visible traffic management device to alert of hazards or temporarily redirect traffic.
Ext Height: 19.68"
Ext Height w/ Light: 21.7"
Retracted Height: 1.4"
Base Height: 9.6" x 9.6"
Battery:
Big Light- 2 x AAA batteries
Small Light- 1 x lithium cell CR2032
Ext Height: 19.68"
Ext Height w/ Light: 21.7"
Retracted Height: 1.4"
Base Height: 9.6" x 9.6"
Battery:
Big Light- 2 x AAA batteries
Small Light- 1 x lithium cell CR2032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-12-YL)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- Electriduct Traffic Barricades