Shop All Voice & Data Jack Accessories
Electriduct
CAT6A STP RJ45 Shielded Modular Plug
Mfr # PDC-VC-CAT6A-012-021-25
Zoro # G0292258
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity 25 pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PDC-VC-CAT6A-012-021-25
- Zoro # G0292258
- Country of Origin China
- Category Voice & Data Jack Accessories
Details
Quantity | 25 pcs |
Description
The CAT6A STP RJ45 Shielded Modular Plug comes with a polycarbonate-wire aligner and load bar that allows for consistent twisted-pair seating during plug assembly on high-speed networking and computing applications for optimal performance. Gold plated connectors on these rj45 connectors guarantee best possible transmission speeds for lightning fast internet connections.
For stranded or solid cable.
Fits 23AWG - 26AWG Wires
Pack size: 25
For stranded or solid cable.
Fits 23AWG - 26AWG Wires
Pack size: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- Electriduct Voice & Data Jack Accessories