Shop All Test Leads & Probes
Electriduct
CAT6 Stranded Booted Flat Patch Cables- 50ft- White
Mfr # PATCH-FLAT-CAT6-50FT-WT
Zoro # G0301087
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PATCH-FLAT-CAT6-50FT-WT
- Zoro # G0301087
- Country of Origin China
- Category Test Leads & Probes
Description
Flat Cat6 Patch Cables have numerous advantages over your standard round cable, making them a preferred choice in tight spaces. Due to its thin design, its perfect for running under carpet, cubicles, doorways, between desks, or inside cable raceways. Flat patch cords are sturdier and easier to fasten or adhere while the risk of damage is reduced. Specs: CAT6, 28AWG Conductor, 250MHz, EIA/TIA 568B, 10000 Kpbs Transfer Rates, 1000BASE-T/1000BASE-TX Length: 50ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- FLUKE Infrared Thermometer, 3.5 in Touch Screen Color LCD, -4 Degrees to 752 Degrees F (FLK-TIS60+ 30HZ)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-901-3000-psi/bar-MIP)
- TRANSFORMING TECHNOLOGIES Calibration Unit for PGT 120 (7100.PGT120.CU.12)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 100ft- Black (PATCH-FLAT-CAT6-100FT-BK)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 25ft- Black (PATCH-FLAT-CAT6-25FT-3PK-BK)
- ELECTRIDUCT CAT6 Snagless Patch Cables, 3ft, Green, 3-Pack (PATCH-6-3-3PK-GN)
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Red (3781-12-2)
- FLUKE Test Probes, Black/Red, 1000VDC, 10A, PR (Fluke-TP1)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- Electriduct Test Leads & Probes