Shop All Test Leads & Probes
Electriduct
CAT6 Stranded Booted Flat Patch Cables- 15ft- Black
Mfr # PATCH-FLAT-CAT6-15FT-5PK-BK
Zoro # G0298594
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PATCH-FLAT-CAT6-15FT-5PK-BK
- Zoro # G0298594
- Country of Origin China
- Category Test Leads & Probes
Description
Flat Cat6 Patch Cables have numerous advantages over your standard round cable, making them a preferred choice in tight spaces. Due to its thin design, its perfect for running under carpet, cubicles, doorways, between desks, or inside cable raceways. Flat patch cords are sturdier and easier to fasten or adhere while the risk of damage is reduced.
Specs: CAT6, 28AWG Conductor, 250MHz, EIA/TIA 568B, 10000 Kpbs Transfer Rates, 1000BASE-T/1000BASE-TX
Length: 15ft
Color: Black
Pack: 5pk
Specs: CAT6, 28AWG Conductor, 250MHz, EIA/TIA 568B, 10000 Kpbs Transfer Rates, 1000BASE-T/1000BASE-TX
Length: 15ft
Color: Black
Pack: 5pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- ASHCROFT Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 10 000 PSI)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 100ft- Black (PATCH-FLAT-CAT6-100FT-BK)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 25ft- Black (PATCH-FLAT-CAT6-25FT-3PK-BK)
- ELECTRIDUCT CAT6 Snagless Patch Cables, 3ft, Green, 3-Pack (PATCH-6-3-3PK-GN)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- ZORO SELECT Test Lead Kit (4WRD9)
- ELECTRONIC SPECIALTIES Automotive Test Probe Kit (805)
- JANDORF Ceramc Fuse F/A Gda 1A (60663)
- Electriduct Test Leads & Probes