Shop All Test Leads & Probes
Electriduct
CAT6 Snagless Patch Cables, 25ft, Blue
Mfr # PATCH-6-25-1PK-BL
Zoro # G0302112
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PATCH-6-25-1PK-BL
- Zoro # G0302112
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 25 ft |
Details
Item | Patch Cables |
Color | Blue |
Description
These CAT6 Patch Cables feature a plastic molded boot that relieves clip tension. The snagless design boot keeps the retainer tabs from breaking off to hold the cable securely into the plug and prevent intermittent disconnects. Vivid color makes it ideal for color coding patch applications. Specs: Cat6, TIA-568 B, 350MHz Length: 25ft Color: Blue Pack Size: 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- FLUKE Test Probe Set, With Temperature (BTL21)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 100ft- Black (PATCH-FLAT-CAT6-100FT-BK)
- ELECTRIDUCT CAT6 Snagless Patch Cables, 3ft, Green, 3-Pack (PATCH-6-3-3PK-GN)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 25ft- Black (PATCH-FLAT-CAT6-25FT-3PK-BK)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red (5908A)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- SG TOOL AID Extra Heavy Duty Test Leads (23100)
- Electriduct Test Leads & Probes