Shop All Test Leads & Probes
Electriduct
CAT6 Snagless Patch Cables, 15ft, Blue, 10-Pack
Mfr # PATCH-6-15-10PK-BL
Zoro # G0266184
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PATCH-6-15-10PK-BL
- Zoro # G0266184
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 15 ft |
Details
Item | Patch Cables |
Color | Blue |
Description
These CAT6 Patch Cables feature a plastic molded boot that relieves clip tension. The snagless design boot keeps the retainer tabs from breaking off to hold the cable securely into the plug and prevent intermittent disconnects. Vivid color makes it ideal for color coding patch applications.
Specs: Cat6, TIA-568 B, 350MHz
Length: 15ft
Color: Blue
Pack Size: 10
Specs: Cat6, TIA-568 B, 350MHz
Length: 15ft
Color: Blue
Pack Size: 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Polyester Tape, 1 3/4 In. x 72 Yards Long, Green (ESDGPT-1 3/4)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/bar, 1/8 NPT Back Conn (15-110-100-psi/bar)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 100ft- Black (PATCH-FLAT-CAT6-100FT-BK)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- ELECTRIDUCT CAT6 Snagless Patch Cables, 3ft, Green, 3-Pack (PATCH-6-3-3PK-GN)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 25ft- Black (PATCH-FLAT-CAT6-25FT-3PK-BK)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L (5904-G)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- FLUKE Industrial Test Lead Kit, 10A (TLK289)
- Electriduct Test Leads & Probes