Shop All Cable Sleeves
Electriduct
Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Blue
Mfr # TURTLE-SET4-BL
Zoro # G9851841
product price: $29.99
$29.99
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
- Brand Electriduct
- MFR # TURTLE-SET4-BL
- Zoro # G9851841
- Country of Origin Netherlands
- Category Cable Sleeves
Description
The Cable Turtle cord wrap helps organize and contain those extra feet of wires in order to prevent unsightly cable nests. It is the perfect solution for computer cables, phone cords, television wires, headphones, and more! Mini wraps up 2.3 Ft (0.7 m) of cable. Small wraps up 3.5 Ft (1 m) of cable. Large wraps up to 16.4 Ft (5 m) of cable. Turtle Size: Mini, Small, and Large(x2) Pack Size: 4 Color: Blue
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
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17D8)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- Black (BSRW-J-125-100-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 75ft- Black (F6-150-75-BK)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Blue (BS-XO-100-10BP-BL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft - Black (BS-XO-250-10BP-BK)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-100-39)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- Electriduct Cable Sleeves