Shop All Cable Ties
Electriduct
Cable Station & Mini Desktop Wire Organizer
Mfr # CT-RI-CS04-GY
Zoro # G9845849
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size 2.75"
- Description Cable Station 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-RI-CS04-GY
- Zoro # G9845849
- Country of Origin China
- Category Cable Ties
Dimensions
Size | 2.75" |
Details
Color | Gray |
Item | Organizer |
Description | Cable Station 2 |
Description
Cable Station 2 Mountable Organizer- Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Yellow (CT-VW-5-YL)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- Electriduct Cable Ties