Shop All Cable Ties
Electriduct
Cable Station & Mini Desktop Wire Organizer
Mfr # CT-RI-CS03-GY
Zoro # G9791562
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Size 3"
- Description Cable Station 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-RI-CS03-GY
- Zoro # G9791562
- Country of Origin China
- Category Cable Ties
Dimensions
Size | 3" |
Details
Color | Beige |
Item | Organizer |
Description | Cable Station 1 |
Description
Cable Station 1 Mountable Organizer- Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Green (CT-VW-50-GN)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- Electriduct Cable Ties