Shop All Cloth Tapes
Electriduct
Cable Path Tape 6" W x 30yds- Yellow
Mfr # TAPE-CP-6-YL
Zoro # G0116944
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TAPE-CP-6-YL
- Zoro # G0116944
- Country of Origin United States
- Category Cloth Tapes
Description
Made of vinyl coated cloth tape, Cable Path Tape has adhesive lined edges, tunnel-like (non-adhesive) middle allows for great ease of pull through and/or repositioning of your wires and cables as needed. Cable Path Tape is a high performance adhesive and is perfect for short or long-term projects.
Width: 6"
Length: 30yds
Color: Yellow
Qty: 1
Width: 6"
Length: 30yds
Color: Yellow
Qty: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP DynaFlex Ultra Clear Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818212)
- DAP Construction Adhesive, Off White, 1 Ga (25054)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- MOTSENBOCKERS LIFT OFF Liquid Nails All Surface Adhesive, White, 5 oz, Tube (411-16)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 7 mil, Tan (15C721)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- Electriduct Cloth Tapes