Shop All Cloth Tapes
Electriduct
Cable Path Tape 6" W x 30yds, Black, PK 8
Mfr # TAPE-CP-6-CASE-BK
Zoro # G0117617
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # TAPE-CP-6-CASE-BK
- Zoro # G0117617
- Country of Origin United States
- Category Cloth Tapes
Description
Made of vinyl coated cloth tape, Cable Path Tape has adhesive lined edges, tunnel-like (non-adhesive) middle allows for great ease of pull through and/or repositioning of your wires and cables as needed. Cable Path Tape is a high performance adhesive and is perfect for short or long-term projects.
Width: 6"
Length: 30yds
Color: Black
Qty: 12
Width: 6"
Length: 30yds
Color: Black
Qty: 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALOC Megaloc Thrd Sealant 8Oz (15806)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- 3M Foil/Glass Cloth Tape, 4"x36 yd. (363)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- DUCK BRAND 04108 0.75 in. x 60 ft. Friction Tape (DU574741)
- Electriduct Cloth Tapes