Shop All Cable Sleeves
Electriduct
Bentley-Harris ConvoShield AL Chrome Wire Loom
Mfr # BS-CS-0875-39
Zoro # G9791422
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Color Chrome
- Size 7/8"
- Quantity 1 pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-CS-0875-39
- Zoro # G9791422
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 37" |
Size | 7/8" |
Details
Color | Chrome |
Quantity | 1 pc |
Description
Bentley Harris Convoshield Wire Loom- 7/8" x 39"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 3-Pack (230612)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 250ft- Taupe (BS-WI-0188-250-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Orange (BS-XO-050-25BP-OR)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 10FT (BSNY-J-025-10)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- Electriduct Cable Sleeves