Shop All Cable Sleeves
Electriduct
Bentley-Harris ConvoShield AL Chrome Wire Loom
Mfr # BS-CS-075-39
Zoro # G9839905
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Color Chrome
- Size 3/4"
- Quantity 1 pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-CS-075-39
- Zoro # G9839905
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 37" |
Size | 3/4" |
Details
Color | Chrome |
Quantity | 1 pc |
Description
Bentley Harris Convoshield Wire Loom- 3/4" x 39"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Red (BS-XO-100-10BP-RD)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-100-50)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 25ft- Black (F6-050-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 25ft- Black (BS-WI-0313-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- Black (BSRW-J-050-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- Electriduct Cable Sleeves