Shop All Cable Sleeves
Electriduct
Bentley-Harris ConvoShield AL Chrome Wire Loom
Mfr # BS-CS-0375-39
Zoro # G9816753
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Color Chrome
- Size 3/8"
- Quantity 1 pcOut of stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-CS-0375-39
- Zoro # G9816753
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 37" |
Size | 3/8" |
Details
Color | Chrome |
Quantity | 1 pcOut of stock |
Description
Bentley Harris Convoshield Wire Loom- 3/8" x 39"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 50FT (BSNY-J-075-50)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 25ft- Black (BSNF-125-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- Electriduct Cable Sleeves