Shop All Cable Sleeves
Electriduct
Bentley-Harris ConvoShield AL Chrome Wire Loom
Mfr # BS-CS-025-39
Zoro # G9816589
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Color Chrome
- Size 1/4"
- Quantity 1 pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-CS-025-39
- Zoro # G9816589
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 37" |
Size | 1/4" |
Details
Color | Chrome |
Quantity | 1 pc |
Description
Bentley Harris Convoshield Wire Loom- 1/4" x 39"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B101006CH)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 25ft- Black (BS-WI-125-25-BK)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 10ft- White (BSRW-J-125-10-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Taupe (BS-WI-0313-100-TP)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- Electriduct Cable Sleeves