Shop All Anti-slip tapes, Treads & Stair Nosings
Electriduct
Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Black
Mfr # TAPE-AST-AS101-200-25-BK
Zoro # G0119455
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TAPE-AST-AS101-200-25-BK
- Zoro # G0119455
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Our universal Anti-Slip Tapes can be used for indoor and outdoor applications such as stairs, ramps, ladders, pool decks and other environments that require additional traction.
The 60 grit Stainless Steel oxide grain (indoor/outdoor AS101 model) offers great grip in both dry and wet conditions helping prevent accidental slips. Strong adhesive backing allows these non-skid tapes to bond to many surfaces while being easy to cut and install.
Width: 2"
Length: 25ft
Color: Black
The 60 grit Stainless Steel oxide grain (indoor/outdoor AS101 model) offers great grip in both dry and wet conditions helping prevent accidental slips. Strong adhesive backing allows these non-skid tapes to bond to many surfaces while being easy to cut and install.
Width: 2"
Length: 25ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDW-188)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Fluorescent Yellow (TAPE-AST-AS101-200-25-YL)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- Electriduct Anti-slip tapes, Treads & Stair Nosings