Shop All Cable Protectors
Electriduct
Anti-Skid Parking Mat with Adhesive Back- Black, PK 6
Mfr # SB-ED-PM-BK-6PK
Zoro # G9918402
product price: $124.99
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SB-ED-PM-BK-6PK
- Zoro # G9918402
- Country of Origin China
- Category Cable Protectors
Description
Our Parking Mat Guide helps to prevent any vehicle mishaps will parking in your garage. Set the distance, use the adhesive backing to secure in place and safely park your vehicle every time. The strong plastic material with diamond tread is durable and provides additional traction when your vehicle is driving onto the mat. Only one mat is needed, but 2 is best to support various vehicle speeds and weights. Pack of 6. Length: 20.75" Width: 10" Height: 2.12" Small Bump Height: 1" Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- HONEYWELL 386449-1 Cc Nut & Ferrule 1/4" (386449-1)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Gray (D-2-5-GY)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Black (CC-SC-4-12-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Beige (CC-PL-LG-10-BE)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft - Brown (D-200-10-BN)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Gray (CC-SC-4-12-GY)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Taupe (CC-SC-6-3-TP)
- Electriduct Cable Protectors