Shop All Cable Trays
Electriduct
Aluminum Cord Management Raceway - Hangman Products
Mfr # CMM-36
Zoro # G9808712
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Silver
- Description 36" MINI Aluminum Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CMM-36
- Zoro # G9808712
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 36" |
Details
Color | Silver |
Description | 36" MINI Aluminum Raceway |
Description
Aluminum Mini Cord Management / Raceway- .81" x 1" x 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 24VDC LED (1CPSA2A)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- ELECTRIDUCT Medium Latching Surface Raceways- 72"- Case of 20- Black (SR-ED-MED1-CASE-6-BK)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- Electriduct Cable Trays