Shop All Cable Trays
Electriduct
Aluminum Cord Management Raceway - Hangman Products
Mfr # CM-60
Zoro # G9808259
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Color Silver
- Description 60" Aluminum Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CM-60
- Zoro # G9808259
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 60" |
Details
Color | Silver |
Description | 60" Aluminum Raceway |
Description
Aluminum Cord Management / Raceway- 1" x 2-1/4" x 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-36)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- Electriduct Cable Trays