Shop All Cable Trays
Electriduct
Aluminum Cord Management Raceway - Hangman Products
Mfr # CM-36
Zoro # G9851001
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Silver
- Description 36" Aluminum Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CM-36
- Zoro # G9851001
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 36" |
Details
Color | Silver |
Description | 36" Aluminum Raceway |
Description
Aluminum Cord Management / Raceway- 1" x 2-1/4" x 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- Electriduct Cable Trays