Shop All Cable Clamps & Clips
Electriduct
Adhesive Backed Wire Clips
Mfr # ACC6-100-NT
Zoro # G9791501
product price: $27.99
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 5/8" x 5/8", 3/4" x 3/4"
- Hole Diameter 0.40", 0.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # ACC6-100-NT
- Zoro # G9791501
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Base Size | 3/4 x 3/4 |
Hole Diameter | 0.40", 0.20" |
Details
Color | Natural |
Base | 5/8" x 5/8", 3/4" x 3/4" |
Description
Adhesive Backed Wire Clips- 3/4" x 100 Pieces- Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- Electriduct Cable Clamps & Clips