Shop All Cable Clamps & Clips
Electriduct
Adhesive Backed Wire Clips
Mfr # ACC6-100-BK
Zoro # G9849041
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Diameter 0.40", 0.20"
- Base 5/8" x 5/8", 3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # ACC6-100-BK
- Zoro # G9849041
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Hole Diameter | 0.40", 0.20" |
Base Size | 3/4 x 3/4 |
Details
Color | UV Black |
Base | 5/8" x 5/8", 3/4" x 3/4" |
Description
Adhesive Backed Wire Clips- 3/4" x 100 Pieces- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- TOPAZ BODY 1/2 IN W/COVR GASKT (LB1CG)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- Electriduct Cable Clamps & Clips